Round Ped Table, Grey Nebula/Silver, 42"Dx29"H, 29" (Cafe Height) H, HPL Top, Gray Nebula
Mfr # T42RD-B1922SL-GYN
Zoro # G8491609
product price:Â $509.99
/eaKey Features
Shape
Round
Width
42" Dia. (Table Top), 22" Dia. (Base), 3" Dia. (Column)
Height
29" (Cafe Height)
Diameter
42"
Tabletop Material
HPL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T42RD-B1922SL-GYN
Zoro #
G8491609
UPC #
810389022766
Country of Origin
United States
Dimensions
Width
42" Dia. (Table Top), 22" Dia. (Base), 3" Dia. (Column)
Height
29" (Cafe Height)
Diameter
42"
Details
Item
Ped Table,Grey Nebula/Silver,42"Dx29"H
Shape
Round
Tabletop Material
HPL
Tabletop Color
Gray Nebula
Frame Material
16 ga. Steel (Column), Cast Iron (Base)
Assembled/Unassembled
Assembled
Material
HPL (Table Top)
Color
Gray Nebula (Table Top), Silver (Base)
Series
Mode Tables
Type
Pedestal Table
Surface Material
HPL
Description
Ped Table,Grey Nebula/Silver,42 In.Dx29 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.