Round Ped Table, Studio Teak/Black, 42"Dx29"H, 29" (Cafe Height) H, HPL Top, Studio Teak
Mfr # T42RD-B1922-BK-7960K
Zoro # G8491520
product price:Â $434.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Shape
Round
Width
42" Dia. (Table Top), 22" Dia. (Base), 3" Dia. (Column)
Height
29" (Cafe Height)
Diameter
42"
Tabletop Material
HPL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T42RD-B1922-BK-7960K
Zoro #
G8491520
UPC #
819832025668
Country of Origin
United States
Dimensions
Width
42" Dia. (Table Top), 22" Dia. (Base), 3" Dia. (Column)
Height
29" (Cafe Height)
Diameter
42"
Details
Item
Ped Table,Studio Teak/Black,42"Dx29"H
Shape
Round
Tabletop Material
HPL
Tabletop Color
Studio Teak
Frame Material
16 ga. Steel (Column), Cast Iron (Base)
Assembled/Unassembled
Assembled
Series
Mode Tables
Color
Studio Teak (Table Top), Black (Base)
Material
HPL (Table Top)
Type
Pedestal Table
Surface Material
HPL
Description
Ped Table,Studio Teak/Black,42 In.Dx29 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.