Round Ped Table, Studio Teak/Silver, 42"Dx29"H, 42" W, 29" (Cafe Height) H, HPL Top, Studio Teak
Mfr # T42RD-B1922-SL-7960K
Zoro # G8491679
product price:Â $450.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Shape
Round
Width
42"
Height
29" (Cafe Height)
Diameter
22"
Tabletop Material
HPL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T42RD-B1922-SL-7960K
Zoro #
G8491679
UPC #
819832025422
Country of Origin
United States
Dimensions
Width
42"
Height
29" (Cafe Height)
Diameter
22"
Details
Item
Ped Table,Studio Teak/Silver,42"Dx29"H
Shape
Round
Tabletop Material
HPL
Tabletop Color
Studio Teak
Frame Material
16 ga. Steel (Column), Cast Iron (Base)
Assembled/Unassembled
Assembled
Material
HPL (Table Top)
Series
Mode Tables
Type
Pedestal Table
Color
Studio Teak (Table Top), Silver (Base),
Surface Material
HPL
Description
Ped Table,Studio Teak/Silver,42 In.Dx29 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.