Round Ped Table, Studio Teak/Silver, 48"Dx29", 29" (Cafe Height) H, HPL Top, Studio Teak
Mfr # T48RD-B1930-SL-7960K
Zoro # G8492178
product price: $504.89
/eaKey Features
Shape
Round
Width
48" Dia. (Table Top), 30" Dia (Base), 3" Dia (Column)
Height
29" (Cafe Height)
Diameter
48"
Tabletop Material
HPL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T48RD-B1930-SL-7960K
Zoro #
G8492178
UPC #
819832025484
Country of Origin
United States
Dimensions
Width
48" Dia. (Table Top), 30" Dia (Base), 3" Dia (Column)
Height
29" (Cafe Height)
Diameter
48"
Details
Item
Ped Table,Studio Teak/Silver,48"Dx29"
Shape
Round
Tabletop Material
HPL
Tabletop Color
Studio Teak
Frame Material
16 ga. Steel (Column), Cast Iron (Base)
Assembled/Unassembled
Assembled
Material
HPL (Table Top)
Color
Studio Teak (Table Top), Silver (Base),
Type
Pedestal Table
Series
Mode Tables
Surface Material
HPL
Description
Ped Table,Studio Teak/Silver,48 In.Dx29 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.