Round Pedastal Table, 36 W, 36 L, 29 H, Laminate Top, Grey

  • Mfr # T36RD-B1922SL-GN-2300-P18

  • Zoro # G0856042


product price:  $1,168.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Shape
Round
Width
36
Length
36
Height
29
Diameter
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T36RD-B1922SL-GN-2300-P18
Zoro #
G0856042
UPC #
810389025293
Country of Origin
Taiwan, Province of China

Dimensions

Width
36
Length
36
Height
29
Diameter
36"
Depth
21-1/4" (Chair)

Details

Item
Pedastal Table
Shape
Round
Tabletop Material
Laminate
Tabletop Color
Grey
Finish
Gray Nebula
Assembled/Unassembled
Unassembled
Weight Capacity
400 lb. (Chair)
Material
HPL (Table Top); Polypropylene (Back and Seat)
Includes
(1) Table; (4) Chairs
Color
Gray Nebula (Table Top), Silver (Table Base); Brownstone (Back and Seat)
Surface Material
Laminate
Type
Breakroom Table

Description

Breakroom Table And Chair Set,Grey Neb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.