Shop KFI
See all product information
Create Account
Round Pedastal Table, 42 W, 42 L, 29 H, Wood Top, Graphite
- Mfr # T42RD-B1922SL-GPN-9222CH-WH
- Zoro # G0857628
product price:Â
$
1,284.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
42
Length
42
Height
29
Diameter
22"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T42RD-B1922SL-GPN-9222CH-WH
- Zoro #
- G0857628
- UPC #
- 810389025170
- Country of Origin
- United States
- Item
- Pedastal Table
- Shape
- Round
- Tabletop Material
- Wood
- Tabletop Color
- Graphite
- Finish
- Graphite Nebula
- Assembled/Unassembled
- Unassembled
- Weight Capacity
- 300 lb. (Chair)
- Material
- HPL (Table Top); Plywood
- Type
- Breakroom Table
- Includes
- (1) Table; (4) Chairs
- Color
- Graphite Nebula (Table Top), Silver (Table Base); Chrome (Chair Frame), White (Seat)
- Surface Material
- Wood
Dimensions
- Width
- 42
- Length
- 42
- Height
- 29
- Diameter
- 22"
- Depth
- 21" (Chair)
Description
Breakroom Table And Chair Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.