Round Pedestal Table, Round, River Cherry Top, 30" W, 29" (Cafe Height) H, HPL Top, River Cherry
Mfr # T30RD-B1917-SL-7937
Zoro # G7759512
product price:Â $392.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
30"
Height
29" (Cafe Height)
Diameter
30"
Tabletop Material
HPL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T30RD-B1917-SL-7937
Zoro #
G7759512
UPC #
-
Country of Origin
United States
Dimensions
Width
30"
Height
29" (Cafe Height)
Diameter
30"
Details
Item
Pedestal Table,Round,River Cherry Top
Shape
Round
Tabletop Material
HPL
Tabletop Color
River Cherry
Frame Material
16 ga. Steel (Column), Cast Iron (Base)
Assembled/Unassembled
Assembled
Material
HPL (Table Top)
Color
River Cherry (Table Top), Silver (Base)
Type
Pedestal Table
Series
Mode Tables
Surface Material
HPL
Description
Pedestal Table,Round,River Cherry Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.