Shop KFI
Additional $100.00 delivery surcharge applies per item.
See details
Create Account
Seating 7 Piece Outdoor Dining Set, Mocha w/ Silver Frame
- Mfr # OL5601SLMA-6-T3255SLMA
- Zoro # G905733864
product price:Â
$
5,523.99
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
- OL5601SLMA-6-T3255SLMA
- Zoro #
- G905733864
- UPC #
- -
- Country of Origin
- China
Description
Kfi classic, simple, timeless and hassle-free tables and chairs for indoor or outdoor spaces. features: 6 arm chairs with mocha seat & back silver aluminum frame rectangle table with mocha top silver aluminum frame resistant to water, moisture and mold corrosion resistant environmentally friendly, non-toxic caf height dimensions: arm chair overall dimensions: 22"l x 23"w x 33-4/5"h arm chair seat height: 18" arm height: 25.5" arm chair weight: 12 lbs. table dimensions: 55"l x 35"w x 29"h table weight: 42 lbs.