Square 30 W, 30 L, 29 H
Mfr # T30SQ-B1917-SL-7937
Zoro # G8297410
product price: $384.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
30
Length
30
Height
29
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T30SQ-B1917-SL-7937
Zoro #
G8297410
UPC #
819832024951
Country of Origin
United States
Dimensions
Width
30
Length
30
Height
29
Depth
30"
Details
Item
KFI Mode 30" Square Top Breakroom Table, Round Silver Base, Standard Height, River Cherry Finish
Shape
Square
Frame Material
Steel
Material
HPL (Table Top)
Type
Pedestal Table
Series
Mode Tables
Color
River Cherry (Table Top), Silver (Base)
Description
Sqre Pedestal Table,River Cherry Top,30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.