Zoro Homepage

Square 30 W, 30 L, 29 H

  • Mfr # T30SQ-B1917-SL-7960K

  • Zoro # G8297587


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
30
Length
30
Height
29
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T30SQ-B1917-SL-7960K
Zoro #
G8297587
UPC #
819832024944
Country of Origin
United States

Dimensions

Width
30
Length
30
Height
29
Depth
30"

Details

Item
KFI Mode 30" Square Top Breakroom Table, Round Silver Base, Standard Height, Studio Teak Finish
Shape
Square
Frame Material
Steel
Type
Pedestal Table
Material
HPL (Table Top)
Color
Studio Teak (Table Top), Silver (Base),
Series
Mode Tables

Description

Sqre Pedestal Table,Studio Teak Top,30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.