Square 30 W, 30 L, 29 H
Mfr # T30SQ-B1917SL-LFT-ES
Zoro # G8297429
product price: $679.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
30
Length
30
Height
29
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T30SQ-B1917SL-LFT-ES
Zoro #
G8297429
UPC #
819832029543
Country of Origin
United States
Dimensions
Width
30
Length
30
Height
29
Depth
30"
Details
Item
KFI Urban Loft 30" Square Top Breakroom Table, Espresso Finish, Round Silver Base, Standard Height
Shape
Square
Frame Material
Steel
Material
Wood (Table Top)
Series
Urban Loft
Color
Espresso (Table Top), Silver (Base)
Description
Sq Vntg Wood Top Table,Stl Bs,Esprss,30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.