Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square 30 W, 30 L, 42 H, HPL Top, River Cherry

  • Mfr # T30SQ-B1917-BK-7937-38

  • Zoro # G7759670


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
30
Length
30
Height
42
Diameter
17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T30SQ-B1917-BK-7937-38
Zoro #
G7759670
UPC #
-
Country of Origin
United States

Dimensions

Width
30
Length
30
Height
42
Diameter
17"
Depth
30"

Details

Item
KFI Mode 30" Square Top Breakroom Table, River Cherry Finish, Round Black Base, Bistro Height
Shape
Square
Tabletop Material
HPL
Tabletop Color
River Cherry
Frame Material
Steel
Finish
River Cherry
Assembled/Unassembled
Assembled
Color
River Cherry (Table Top), Black (Base)
Series
Mode Tables
Material
HPL (Table Top)
Type
Pedestal Table
Surface Material
HPL

Description

Table,Square,River Cherry Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products