Square 30 W, 30 L, 42 H
Mfr # T30SQ-B1917-SL-7960K-38
Zoro # G8297532
product price: $443.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Shape
Square
Width
30
Length
30
Height
42
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T30SQ-B1917-SL-7960K-38
Zoro #
G8297532
UPC #
819832024975
Country of Origin
United States
Dimensions
Width
30
Length
30
Height
42
Depth
30"
Details
Item
KFI Mode 30" Square Top Breakroom Table, Studio Teak Finish, Round Silver Base, Bistro Height
Shape
Square
Frame Material
Steel
Type
Pedestal Table
Color
Studio Teak (Table Top), Silver (Base),
Material
HPL (Table Top)
Series
Mode Tables
Description
Square Pedstal Table,Studio Teak Top,30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.