Square 36 L, 36 W, 29 H, Wood Top, Espresso

  • Mfr # T36SQ-B1922SL-LFT-ES

  • Zoro # G8844521


product price:  $663.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Shape
Square
Width
36
Length
36
Height
29
Diameter
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T36SQ-B1922SL-LFT-ES
Zoro #
G8844521
UPC #
819832029604
Country of Origin
United States

Dimensions

Width
36
Length
36
Height
29
Diameter
22"
Depth
36"

Details

Item
KFI Urban Loft 36" Square Top Breakroom Table, Espresso Finish, Round Silver Base, Standard Height
Shape
Square
Tabletop Material
Wood
Tabletop Color
Espresso
Frame Material
Steel
Finish
Espresso
Series
Urban Loft
Color
Espresso (Table Top), Silver (Base)
Material
Wood (Table Top)
Surface Material
Wood

Description

Wood Table,Espresso,Silver Base,36 In.x36 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products