Square 42 L, 42 W, 41 H, Wood Top, Barnwood

  • Mfr # T42SQ-B1922SL-38-LFT-BN

  • Zoro # G8492001


product price:  $792.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Shape
Square
Width
42
Length
42
Height
41
Diameter
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T42SQ-B1922SL-38-LFT-BN
Zoro #
G8492001
UPC #
819832029703
Country of Origin
United States

Dimensions

Width
42
Length
42
Height
41
Diameter
22"
Depth
42"

Details

Item
KFI Urban Loft 42" Square Top Breakroom Table, Barnwood Finish, Round Silver Base, Bistro Height
Shape
Square
Tabletop Material
Wood
Tabletop Color
Barnwood
Frame Material
Steel
Finish
Barnwood
Color
Barnwood (Table Top), Silver (Base)
Series
Urban Loft
Material
Wood (Table Top)
Surface Material
Wood

Description

Wood Table,Barnwood/Silver,42 In.x42 In.x42 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.