Square 42 W, 42 L, 29 H, Laminate, River Cherry
Mfr # T42SQ-B1922-SL-7937
Zoro # G8845319
product price: $523.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Shape
Square
Width
42
Length
42
Height
29
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T42SQ-B1922-SL-7937
Zoro #
G8845319
UPC #
819832025071
Country of Origin
United States
Dimensions
Width
42
Length
42
Height
29
Depth
42"
Details
Item
KFI Mode 42" Square Top Breakroom Table, Round Silver Base, Standard Height, River Cherry Finish
Shape
Square
Tabletop Material
Laminate
Tabletop Color
River Cherry
Frame Material
Steel
Finish
River Cherry
Material
HPL (Table Top)
Series
Mode Tables
Type
Pedestal Table
Color
River Cherry (Table Top), Silver (Base)
Surface Material
Laminate
Description
Ped Table,River Cherry/Slvr,42 In.x42 In.x29 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.