Square 42 W, 42 L, 29 H, Wood Top, Natural
Mfr # T42SQ-B1922SL-LFT-NA
Zoro # G8845370
product price:Â $788.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Shape
Square
Width
42
Length
42
Height
29
Tabletop Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T42SQ-B1922SL-LFT-NA
Zoro #
G8845370
UPC #
819832029659
Country of Origin
China
Dimensions
Width
42
Length
42
Height
29
Depth
42"
Details
Item
KFI Urban Loft 42" Square Top Breakroom Table, Natural Finish, Round Silver Base, Standard Height
Shape
Square
Tabletop Material
Wood
Tabletop Color
Natural
Frame Material
Steel
Finish
Natural
Material
Wood (Table Top)
Series
Urban Loft
Color
Natural (Table Top), Silver (Base)
Surface Material
Wood
Description
Wood Table,Natural/Silver,42 In.x42 In.x29 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.