Square 42 W, 42 L, 41 H, Wood Top, Espresso

  • Mfr # T42SQ-B1922SL-38-LFT-ES

  • Zoro # G8491983


product price:  $792.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shape
Square
Width
42
Length
42
Height
41
Diameter
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T42SQ-B1922SL-38-LFT-ES
Zoro #
G8491983
UPC #
819832029697
Country of Origin
United States

Dimensions

Width
42
Length
42
Height
41
Diameter
22"
Depth
42"

Details

Item
KFI Urban Loft 42" Square Top Breakroom Table, Espresso Finish, Round Silver Base, Bistro Height
Shape
Square
Tabletop Material
Wood
Tabletop Color
Espresso
Frame Material
Steel
Finish
Espresso
Material
Wood (Table Top)
Series
Urban Loft
Color
Espresso (Table Top), Silver (Base)
Surface Material
Wood

Description

Wood Table,Espresso/Silver,42 In.x42 In.x42 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.