Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square 42 W, 42 L, 42 H, HPL Top, River Cherry

  • Mfr # T42SQ-B1922-BK-7937-38

  • Zoro # G8491977


product price: $484.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shape
Square
Width
42
Length
42
Height
42
Diameter
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T42SQ-B1922-BK-7937-38
Zoro #
G8491977
UPC #
819832025286
Country of Origin
United States

Dimensions

Width
42
Length
42
Height
42
Diameter
22"
Depth
42"

Details

Item
KFI Mode 42" Square Top Breakroom Table, River Cherry Finish, Round Black Base, Bistro Height
Shape
Square
Tabletop Material
HPL
Tabletop Color
River Cherry
Frame Material
Steel
Finish
River Cherry
Assembled/Unassembled
Assembled
Color
River Cherry (Table Top), Black (Base)
Series
Mode Tables
Material
HPL (Table Top)
Type
Pedestal Table
Surface Material
HPL

Description

Ped Table,River Cherry/Black,42 In.x42 In.x42 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.