Square 42 W, 42 L, 42 H, HPL Top, Studio Teak

  • Mfr # T42SQ-B1922-SL-7960K-38

  • Zoro # G8491959


product price: $501.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Shape
Square
Width
42
Length
42
Height
42
Diameter
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T42SQ-B1922-SL-7960K-38
Zoro #
G8491959
UPC #
819832025095
Country of Origin
United States

Dimensions

Width
42
Length
42
Height
42
Diameter
22"
Depth
42"

Details

Item
KFI Mode 42" Square Top Breakroom Table, Studio Teak Finish, Round Silver Base, Bistro Height
Shape
Square
Tabletop Material
HPL
Tabletop Color
Studio Teak
Frame Material
Steel
Finish
Studio Teak
Assembled/Unassembled
Assembled
Material
HPL (Table Top)
Color
Studio Teak (Table Top), Silver (Base),
Type
Pedestal Table
Series
Mode Tables
Surface Material
HPL

Description

Ped Table,Studio Teak/Silver,42 In.x42 In.x42 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products