Square 42 W, 42 L, 42 H, Laminate, River Cherry
Mfr # T42SQ-B1922-SL-7937-38
Zoro # G8845352
product price: $562.99
/eaKey Features
Shape
Square
Width
42
Length
42
Height
42
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T42SQ-B1922-SL-7937-38
Zoro #
G8845352
UPC #
819832025101
Country of Origin
United States
Dimensions
Width
42
Length
42
Height
42
Depth
42"
Details
Item
KFI Mode 42" Square Top Breakroom Table, River Cherry Finish, Round Silver Base, Bistro Height
Shape
Square
Tabletop Material
Laminate
Tabletop Color
River Cherry
Frame Material
Steel
Finish
River Cherry
Color
River Cherry (Table Top), Silver (Base)
Series
Mode Tables
Type
Pedestal Table
Material
HPL (Table Top)
Surface Material
Laminate
Description
Ped Table,River Cherry/Slvr,42 In.x42 In.x42 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.