Square Bistro Table, 30" W, 42" (Bar Height) H, Laminate Top, Mahogany
Mfr # T30SQ-B1917-SL-MH-38
Zoro # G0856237
product price:Â $449.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
30"
Height
42" (Bar Height)
Diameter
17"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T30SQ-B1917-SL-MH-38
Zoro #
G0856237
UPC #
810389029383
Country of Origin
United States
Dimensions
Width
30"
Height
42" (Bar Height)
Diameter
17"
Depth
30"
Details
Item
Bistro Table
Shape
Square
Tabletop Material
Laminate
Tabletop Color
Mahogany
Frame Material
16 ga. Steel (Column), Cast Iron (Base)
Type
Pedestal Table
Material
HPL (Table Top)
Color
Mahogany (Table Top), Silver (Base), Black (Edge)
Series
Mode Tables
Surface Material
Laminate
Description
Bistro Table,Square,Silver/Mahogany,30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.