Square Bistro Table, 30" W, 42" (Bar Height) H, Laminate Top, Natural

  • Mfr # T30SQ-B1917-SL-NA-38

  • Zoro # G0856289


product price:  $449.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
30"
Height
42" (Bar Height)
Diameter
17"
Tabletop Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T30SQ-B1917-SL-NA-38
Zoro #
G0856289
UPC #
810389029406
Country of Origin
United States

Dimensions

Width
30"
Height
42" (Bar Height)
Diameter
17"
Depth
30"

Details

Item
Bistro Table
Shape
Square
Tabletop Material
Laminate
Tabletop Color
Natural
Frame Material
16 ga. Steel (Column), Cast Iron (Base)
Series
Mode Tables
Color
Natural (Table Top), Silver (Base), Black (Edge)
Type
Pedestal Table
Material
HPL (Table Top)
Surface Material
Laminate

Description

Bistro Table,Square,Silver/Nat,30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.