Square Bistro Table, 36" W, 42" (Bar Height) H, Laminate Top, Walnut
Mfr # T36SQ-B1922-SL-WL-38
Zoro # G0854931
product price: $464.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
36"
Height
42" (Bar Height)
Diameter
22"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T36SQ-B1922-SL-WL-38
Zoro #
G0854931
UPC #
810389029574
Country of Origin
United States
Dimensions
Width
36"
Height
42" (Bar Height)
Diameter
22"
Depth
36"
Details
Item
Bistro Table
Shape
Square
Tabletop Material
Laminate
Tabletop Color
Walnut
Frame Material
16 ga. Steel (Column), Cast Iron (Base)
Color
Walnut (Table Top), Silver (Base), Black (Edge)
Type
Pedestal Table
Material
HPL (Table Top)
Series
Mode Tables
Surface Material
Laminate
Description
Square Bistro Table,Silver/Walnut,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.