Square KFI 30" Square Breakroom Table with Mahogany Top, Round Black Base, 30 W, 30 L, 29 H

  • Mfr # T30SQ-B1917-BK-MH

  • Zoro # G0858203


product price:  $341.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
30
Length
30
Height
29
Diameter
17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T30SQ-B1917-BK-MH
Zoro #
G0858203
UPC #
810389027440
Country of Origin
United States

Dimensions

Width
30
Length
30
Height
29
Diameter
17"
Depth
30"

Details

Item
KFI 30" Square Breakroom Table with Mahogany Top, Round Black Base
Shape
Square
Tabletop Material
Laminate
Tabletop Color
Mahogany
Frame Material
Steel
Finish
Mahogany
Type
Pedestal Table
Color
Mahogany (Table Top), Black (Base), Black (Edge)
Material
HPL (Table Top)
Series
Mode Tables
Surface Material
Laminate

Description

Pedestal Table,Square,Black/Mahogany,30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.