Shop KFI
See all product information
Create Account
Square KFI 36" Square Breakroom Table with Grey Nebula Top, Round Black Base, 36 W, 36 L, 29 H
- Mfr # T36SQ-B1922-BK-GYN
- Zoro # G0858398
product price:Â
$
350.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
36
Length
36
Height
29
Diameter
22"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T36SQ-B1922-BK-GYN
- Zoro #
- G0858398
- UPC #
- 810389027655
- Country of Origin
- Multiple
- Item
- KFI 36" Square Breakroom Table with Grey Nebula Top, Round Black Base
- Shape
- Square
- Tabletop Material
- Laminate
- Tabletop Color
- Grey
- Frame Material
- Steel
- Finish
- Gray Nebula
- Color
- Gray Nebula (Table Top), Black (Base), Black (Edge)
- Material
- HPL (Table Top)
- Series
- Mode Tables
- Type
- Pedestal Table
- Surface Material
- Laminate
Dimensions
- Width
- 36
- Length
- 36
- Height
- 29
- Diameter
- 22"
- Depth
- 36"
Description
Pedestal Table,Square,Black/Grey,36 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.