Square KFI 36" Square Breakroom Table with Mahogany Top, Round Black Base, 36 W, 36 L, 29 H
Mfr # T36SQ-B1922-BK-MH
Zoro # G0858273
product price:Â $390.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
36
Length
36
Height
29
Diameter
22"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T36SQ-B1922-BK-MH
Zoro #
G0858273
UPC #
810389027662
Country of Origin
United States
Dimensions
Width
36
Length
36
Height
29
Diameter
22"
Depth
36"
Details
Item
KFI 36" Square Breakroom Table with Mahogany Top, Round Black Base
Shape
Square
Tabletop Material
Laminate
Tabletop Color
Mahogany
Frame Material
Steel
Finish
Mahogany
Material
HPL (Table Top)
Series
Mode Tables
Color
Mahogany (Table Top), Black (Base), Black (Edge)
Type
Pedestal Table
Surface Material
Laminate
Description
Pedestal Table,Square,Black/Mahogany,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.