Square KFI 36" Square Breakroom Table with Walnut Top, Round Black Base, 36 W, 36 L, 29 H, Walnut

  • Mfr # T36SQ-B1922-BK-WL

  • Zoro # G0858361


product price:  $389.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
36
Length
36
Height
29
Diameter
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T36SQ-B1922-BK-WL
Zoro #
G0858361
UPC #
810389027709
Country of Origin
United States

Dimensions

Width
36
Length
36
Height
29
Diameter
22"
Depth
36"

Details

Item
KFI 36" Square Breakroom Table with Walnut Top, Round Black Base
Shape
Square
Tabletop Material
Laminate
Tabletop Color
Walnut
Frame Material
Steel
Finish
Walnut
Color
Walnut (Table Top), Black (Base), Black (Edge)
Material
HPL (Table Top)
Type
Pedestal Table
Series
Mode Tables
Surface Material
Laminate

Description

Pedestal Table,Square,Black/Walnut,36 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.