Square KFI 42" Square Breakroom Table with Graphite Nebula Top, Round Black Base, 42 W, 42 L, 29 H
Mfr # T42SQ-B1922-BK-GRN
Zoro # G0858328
product price:Â $449.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
42
Length
42
Height
29
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T42SQ-B1922-BK-GRN
Zoro #
G0858328
UPC #
810389027860
Country of Origin
United States
Dimensions
Width
42
Length
42
Height
29
Depth
42"
Details
Item
KFI 42" Square Breakroom Table with Graphite Nebula Top, Round Black Base
Shape
Square
Tabletop Material
Laminate
Tabletop Color
Graphite
Frame Material
Steel
Finish
Graphite Nebula
Color
Graphite Nebula (Table Top), Black (Base), Black (Edge)
Material
HPL (Table Top)
Type
Pedestal Table
Series
Mode Tables
Surface Material
Laminate
Description
Pedestal Table,Square,Black/Green,42 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.