Square KFI 42" Square Breakroom Table with Mahogany Top, Round Black Base, Bistro Height, 42 W
Mfr # T42SQ-B1922-BK-MH-38
Zoro # G0856167
product price:Â $485.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
42
Length
42
Height
42
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T42SQ-B1922-BK-MH-38
Zoro #
G0856167
UPC #
810389027990
Country of Origin
United States
Dimensions
Width
42
Length
42
Height
42
Depth
42"
Details
Item
KFI 42" Square Breakroom Table with Mahogany Top, Round Black Base, Bistro Height
Shape
Square
Tabletop Material
Laminate
Tabletop Color
Mahogany
Frame Material
Steel
Finish
Mahogany
Color
Mahogany (Table Top), Black (Base), Black (Edge)
Series
Mode Tables
Material
HPL (Table Top)
Type
Pedestal Table
Surface Material
Laminate
Description
Bistro Table,Square,Black/Mahogany,42 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.