Square KFI 42" Square Breakroom Table with Walnut Top, Round Black Base, 42 W, 42 L, 29 H, Walnut
Mfr # T42SQ-B1922-BK-WL
Zoro # G0858632
product price:Â $409.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
42
Length
42
Height
29
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T42SQ-B1922-BK-WL
Zoro #
G0858632
UPC #
810389027921
Country of Origin
United States
Dimensions
Width
42
Length
42
Height
29
Depth
42"
Details
Item
KFI 42" Square Breakroom Table with Walnut Top, Round Black Base
Shape
Square
Tabletop Material
Laminate
Tabletop Color
Walnut
Frame Material
Steel
Finish
Walnut
Series
Mode Tables
Color
Walnut (Table Top), Black (Base), Black (Edge)
Material
HPL (Table Top)
Type
Pedestal Table
Surface Material
Laminate
Description
Pedestal Table,Square,Black/Walnut,42 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.