Square KFI Mode 30" Square Top Breakroom Table, Studio Teak Finish, Round Black Base, Bistro Height

  • Mfr # T30SQ-B1917-BK-7960K-38

  • Zoro # G7759689


product price:  $376.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
30
Length
30
Height
42
Diameter
17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T30SQ-B1917-BK-7960K-38
Zoro #
G7759689
UPC #
-
Country of Origin
United States

Dimensions

Width
30
Length
30
Height
42
Diameter
17"
Depth
30"

Details

Item
KFI Mode 30" Square Top Breakroom Table, Studio Teak Finish, Round Black Base, Bistro Height
Shape
Square
Tabletop Material
HPL
Tabletop Color
Studio Teak
Frame Material
Steel
Finish
Studio Teak
Assembled/Unassembled
Assembled
Color
Studio Teak (Table Top), Black (Base)
Series
Mode Tables
Material
HPL (Table Top)
Type
Pedestal Table
Surface Material
HPL

Description

Table,Square,Studio Teak Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.