Square KFI Mode 36" Square Breakroom Table with Studio Teak Top, Round Silver Base, Counter Height

  • Mfr # T36SQ-B1922-SL-7960K-31

  • Zoro # G8492799


product price: $432.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Shape
Square
Width
36
Length
36
Height
36
Diameter
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T36SQ-B1922-SL-7960K-31
Zoro #
G8492799
UPC #
811774030472
Country of Origin
United States

Dimensions

Width
36
Length
36
Height
36
Diameter
22"
Depth
36"

Details

Item
KFI Mode 36" Square Breakroom Table with Studio Teak Top, Round Silver Base, Counter Height
Shape
Square
Tabletop Material
High Pressure Laminate
Tabletop Color
Studio Teak
Frame Color
Silver
Frame Material
Steel
Leg Type
Fixed
Finish
Studio Teak
Assembled/Unassembled
Assembled
Color
Studio Teak (Table Top), Silver (Base),
Material
HPL (Table Top)
Type
Pedestal Table
Series
Mode Tables
Surface Material
HPL

Description

Ped Table,Studio Teak/Silver,36 In.x36 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.