Square KFI Mode 42" Square Breakroom Table with River Cherry Top, Round Silver Base, Counter Height
Mfr # T42SQ-B1922-SL-7937-31
Zoro # G8845650
product price: $513.99
/eaKey Features
Shape
Square
Width
42
Length
42
Height
36
Tabletop Material
High Pressure Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T42SQ-B1922-SL-7937-31
Zoro #
G8845650
UPC #
811774030519
Country of Origin
United States
Dimensions
Width
42
Length
42
Height
36
Depth
42"
Details
Item
KFI Mode 42" Square Breakroom Table with River Cherry Top, Round Silver Base, Counter Height
Shape
Square
Tabletop Material
High Pressure Laminate
Tabletop Color
River Cherry
Frame Color
Silver
Frame Material
Steel
Leg Type
Fixed
Finish
River Cherry
Series
Mode Tables
Material
HPL (Table Top)
Color
River Cherry (Table Top), Silver (Base)
Type
Pedestal Table
Surface Material
Laminate
Description
Ped Table,River Cherry/Silver,42 In.x42 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.