Square KFI Mode 42" Square Breakroom Table with Studio Teak Top, Round Silver Base, Counter Height
Mfr # T42SQ-B1922-SL-7960K-31
Zoro # G8845669
product price:Â $494.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Shape
Square
Width
42
Length
42
Height
36
Tabletop Material
High Pressure Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T42SQ-B1922-SL-7960K-31
Zoro #
G8845669
UPC #
811774030502
Country of Origin
United States
Dimensions
Width
42
Length
42
Height
36
Depth
42"
Details
Item
KFI Mode 42" Square Breakroom Table with Studio Teak Top, Round Silver Base, Counter Height
Shape
Square
Tabletop Material
High Pressure Laminate
Tabletop Color
Studio Teak
Frame Color
Silver
Frame Material
Steel
Leg Type
Fixed
Finish
Studio Teak
Type
Pedestal Table
Material
HPL (Table Top)
Color
Studio Teak (Table Top), Silver (Base),
Series
Mode Tables
Surface Material
Laminate
Description
Ped Table,Studio Teak/Silver,42 In.x42 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.