Shop KFI
See all product information
Create Account
Square Pedestal Table, 36" W, 29" (Cafe Height) H, Laminate Top, Gray Nebula
- Mfr # T36SQ-B1922-SL-GYN
- Zoro # G0858860
product price:Â
$
436.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
36"
Height
29" (Cafe Height)
Diameter
22"
Tabletop Material
Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T36SQ-B1922-SL-GYN
- Zoro #
- G0858860
- UPC #
- 810389029451
- Country of Origin
- Multiple
- Item
- Pedestal Table
- Shape
- Square
- Tabletop Material
- Laminate
- Tabletop Color
- Gray Nebula
- Frame Material
- 16 ga. Steel (Column), Cast Iron (Base)
- Series
- Mode Tables
- Material
- HPL (Table Top)
- Color
- Gray Nebula (Table Top), Silver (Base), Black (Edge)
- Type
- Pedestal Table
- Surface Material
- Laminate
Dimensions
- Width
- 36"
- Height
- 29" (Cafe Height)
- Diameter
- 22"
- Depth
- 36"
Description
Pedestal Table,Square,Silver/Grey,36 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.