Square Pedestal Table, 42" W, 29" (Cafe Height) H, Laminate Top, Mahogany
Mfr # T42SQ-B1922-SL-MH
Zoro # G0855379
product price:Â $479.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Shape
Square
Width
42"
Height
29" (Cafe Height)
Tabletop Material
Laminate
Tabletop Color
Mahogany
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T42SQ-B1922-SL-MH
Zoro #
G0855379
UPC #
810389029628
Country of Origin
Multiple
Dimensions
Width
42"
Height
29" (Cafe Height)
Depth
42"
Details
Item
Pedestal Table
Shape
Square
Tabletop Material
Laminate
Tabletop Color
Mahogany
Frame Material
16 ga. Steel (Column), Cast Iron (Base)
Type
Pedestal Table
Series
Mode Tables
Color
Mahogany (Table Top), Silver (Base), Black (Edge)
Material
HPL (Table Top)
Surface Material
Laminate
Description
Square Pedestal Table,Silver/Mah,42 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.