Square Table, Square, Studio Teak Top, 30", 30" W, 30" L, 29" (Cafe Height) H, HPL Top, Studio Teak

  • Mfr # T30SQ-B1917-BK-7960K

  • Zoro # G7759619


product price:  $326.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
30"
Length
30"
Height
29" (Cafe Height)
Diameter
17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T30SQ-B1917-BK-7960K
Zoro #
G7759619
UPC #
-
Country of Origin
United States

Dimensions

Width
30"
Length
30"
Height
29" (Cafe Height)
Diameter
17"
Depth
30"

Details

Item
Table,Square,Studio Teak Top,30"
Shape
Square
Tabletop Material
HPL
Tabletop Color
Studio Teak
Frame Material
16 ga. Steel (Column), Cast Iron (Base)
Assembled/Unassembled
Assembled
Type
Pedestal Table
Series
Mode Tables
Color
Studio Teak (Table Top), Black (Base)
Material
HPL (Table Top)
Surface Material
HPL

Description

Table,Square,Studio Teak Top,30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.