Task Chair, 15-1/2" to 20", Coral
Mfr # TK2300-P41
Zoro # G7757263
product price: $349.99
/ea
Free Shipping & Returns
Key Features
Style
Task Chair
Material
Nylon, Polypropylene, Aluminum Alloy
Frame Material
Cold Rolled Steel
Overall Height
35"
Caster Type
Dual Wheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TK2300-P41
Zoro #
G7757263
UPC #
811774030144
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
35"
Seat Height Range
15-1/2" to 20"
Details
Style
Task Chair
Material
Nylon, Polypropylene, Aluminum Alloy
Color
Coral
Item
Poly Task Chair,Coral
Frame Material
Cold Rolled Steel
Caster Type
Dual Wheel
Series
Kool Task Series
Office Chair Style
Task Chair
Back Color
Coral
Description
Poly Task Chair,Coral
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.