Task Chair, 15-1/2" to 20", Navy, White
Mfr # TK2300-BP03-SP08
Zoro # G0859323
product price: $349.99
/ea
Free Shipping & Returns
Key Features
Style
Task Chair
Material
Nylon, Polypropylene, Aluminum Alloy
Caster Type
Dual Wheel
Series
Kool Task Series
Frame Material
Cold Rolled Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TK2300-BP03-SP08
Zoro #
G0859323
UPC #
818058024806
Country of Origin
Taiwan, Province of China
Dimensions
Seat Height Range
15-1/2" to 20"
Overall Height
35"
Details
Style
Task Chair
Material
Nylon, Polypropylene, Aluminum Alloy
Color
Navy, White
Item
Poly Task Chair,w/Perforated Back
Caster Type
Dual Wheel
Series
Kool Task Series
Frame Material
Cold Rolled Steel
Office Chair Style
Task Chair
Description
Poly Task Chair,w/Perforated Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.