Task Chair, 15-1/2" to 20", Periwinkle
Mfr # TK2300-P20
Zoro # G7757318
product price: $337.99
/ea
Free Shipping & Returns
Key Features
Style
Task Chair
Material
Nylon, Polypropylene, Aluminum Alloy
Caster Type
Dual Wheel
Seat Height Range
15-1/2" to 20"
Series
Kool Task Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TK2300-P20
Zoro #
G7757318
UPC #
811774030137
Country of Origin
Taiwan, Province of China
Dimensions
Seat Height Range
15-1/2" to 20"
Overall Height
35"
Details
Style
Task Chair
Material
Nylon, Polypropylene, Aluminum Alloy
Color
Periwinkle
Item
Poly Task Chair,Peri Blue
Caster Type
Dual Wheel
Series
Kool Task Series
Office Chair Style
Task Chair
Frame Material
Cold Rolled Steel
Description
Poly Task Chair,Peri Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.