Zoro Homepage

Task Chair, 15-1/2" to 20", Sky Blue, White

  • Mfr # TK2300-BP35-SP08

  • Zoro # G0859089


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Nylon, Polypropylene, Aluminum Alloy
Series
Kool Task Series
Seat Height Range
15-1/2" to 20"
Caster Type
Dual Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK2300-BP35-SP08
Zoro #
G0859089
UPC #
818058024950
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
15-1/2" to 20"
Overall Height
35"

Details

Style
Task Chair
Material
Nylon, Polypropylene, Aluminum Alloy
Color
Sky Blue, White
Item
Poly Task Chair,w/Perforated Back
Series
Kool Task Series
Caster Type
Dual Wheel
Office Chair Style
Task Chair
Frame Material
Cold Rolled Steel

Description

Poly Task Chair,w/Perforated Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.