Zoro Homepage

Task Chair, 15-1/2" to 20", White, Coral

  • Mfr # TK2300-BP08-SP41

  • Zoro # G7757239


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Nylon, Polypropylene, Aluminum Alloy
Seat Height Range
15-1/2" to 20"
Series
Kool Task Series
Office Chair Style
Task Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK2300-BP08-SP41
Zoro #
G7757239
UPC #
811774030182
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
15-1/2" to 20"
Overall Height
35"

Details

Style
Task Chair
Material
Nylon, Polypropylene, Aluminum Alloy
Color
White, Coral
Item
Poly Task Chair,Coral Seat
Series
Kool Task Series
Office Chair Style
Task Chair
Frame Material
Cold Rolled Steel
Caster Type
Dual Wheel

Description

Poly Task Chair,Coral Seat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.