Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Task Chair, 15-1/2" to 20", White

  • Mfr # TK2300-P08

  • Zoro # G0859168


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Nylon, Polypropylene, Aluminum Alloy
Frame Material
Cold Rolled Steel
Caster Type
Dual Wheel
Overall Height
35"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK2300-P08
Zoro #
G0859168
UPC #
818058024981
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
35"
Seat Height Range
15-1/2" to 20"

Details

Style
Task Chair
Material
Nylon, Polypropylene, Aluminum Alloy
Color
White
Item
Poly Task Chair,w/Perforated Back
Frame Material
Cold Rolled Steel
Caster Type
Dual Wheel
Series
Kool Task Series
Office Chair Style
Task Chair
Seat Color
White
Back Color
White

Description

Poly Task Chair,w/Perforated Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.