Task Chair, 15-1/2" to 20", White, Yellow
Mfr # TK2300-BP08-SP12
Zoro # G0859000
product price: $337.99
/ea
Free Shipping & Returns
Key Features
Style
Task Chair
Material
Nylon, Polypropylene, Aluminum Alloy
Office Chair Style
Task Chair
Overall Height
35"
Frame Material
Cold Rolled Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TK2300-BP08-SP12
Zoro #
G0859000
UPC #
818058024851
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
35"
Seat Height Range
15-1/2" to 20"
Details
Style
Task Chair
Material
Nylon, Polypropylene, Aluminum Alloy
Color
Back: White, Seat: Yellow
Item
Poly Task Chair,w/Perforated Back
Office Chair Style
Task Chair
Frame Material
Cold Rolled Steel
Series
Kool Task Series
Caster Type
Dual Wheel
Description
Poly Task Chair,w/Perforated Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.