Zoro Homepage

UTV Plow Mount for Bennche/Massimo T-Boss, Heavy-Duty Steel

  • Mfr # 106525

  • Zoro # G916376487


original price: $99.95
5% off
new price: $94.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106525
Zoro #
G916376487
UPC #
691835791333
Country of Origin
United States

Description

KFI Application Chart Bennche UTV *, Year, NOTES T-Boss 550, '23-Current, C & ** T-Boss 750, '23-Current, C & ** Massimo UTV *, Year, NOTES T-Boss 550, '23-Current, C & ** T-Boss 560, '23-Current, C & ** T-Boss 750, '23-Current, C & ** NOTES: C: May require drilling **: Recommends also purchasing the #105270 Plow Pulley if using STEEL cable winches or #106270 Plow Pulley if using SYNTHETIC cabled winches UTV Model Specific Plow Mount Specifications: Front Lower Plow Mount System: Allows for easy attachment and removal of the plow. Uses Two Standard 5/8'' Hitch Pins for Secure Connection comes with push tubes Plate Material: Constructed from 1/4'' thick grade 50 steel for durability and strength. Plow Mounting Tabs: Made from 1/4'' thick grade 50 steel to ensure a secure fit. Superior Finish Preparation: Unlike competitors, products undergo metal bead blasting before powder coating to provide the best possible finish. Powder Coated Black: Ensures supreme durability and corrosion resistance. Installation: Comes with complete instructions for hassle-free installation. All Necessary Hardware Included: Provides all the mounting hardware needed for installation. Satisfaction Guaranteed This mount offers a robust and durable option for UTV plowing needs, ensuring long-lasting performance and ease of use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.