Zoro Homepage

UTV Plow Mount for Polaris General XP 1000 / XP 4 2020-2025, Front Lower Mount

  • Mfr # 106160

  • Zoro # G316376452


product price: $119.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106160
Zoro #
G316376452
UPC #
748252670595
Country of Origin
United States

Description

KFI Application Chart Polaris UTV *, Year General XP 1000 Base / Deluxe / PE / Sport / Premium / Ultimate, '20-25 General XP 4 1000 Base / Deluxe /PE / Sport / Premium / Ultimate, '20-25 UTV Model Specific Plow Mount Specifications: Front Lower Plow Mount System: Allows for easy attachment and removal of the plow. Uses Two Standard 5/8'' Hitch Pins for Secure Connection comes with push tubes Plate Material: Constructed from 1/4'' thick grade 50 steel for durability and strength. Plow Mounting Tabs: Made from 1/4'' thick grade 50 steel to ensure a secure fit. Superior Finish Preparation: Unlike competitors, products undergo metal bead blasting before powder coating to provide the best possible finish. Powder Coated Black: Ensures supreme durability and corrosion resistance. Installation: Comes with complete instructions for hassle-free installation. All Necessary Hardware Included: Provides all the mounting hardware needed for installation. Satisfaction Guaranteed This mount offers a robust and durable option for UTV plowing needs, ensuring long-lasting performance and ease of use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.