UTV Plow Mount for Polaris RZR Pro XP / XP 4 2020-2025, Front Lower Mount System
Mfr # 106235
Zoro # G116376461
product price: $125.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
106235
Zoro #
G116376461
UPC #
748252686893
Country of Origin
United States
Description
UTV Front Lower Plow Mount Compatibility: The mount is compatible with the following UTV Tube Systems: Newer Pro 2.0 UTV Tube System-Part #106300 Square Tube Style Older Style UTV Tube SystemDiscontinued-Part #105635 Round Tube Style The NEW PRO-V Plow System Square Tube Style Compatible parts: #106180-MP, #106180-AP or #106180-APH KFI Application Chart Polaris UTV *, Year, NOTES RZR PRO XP Base / LE / Premium / Ultimate / Sport, '20-25, J RZR PRO XP 4 Base / LE / Premium / Ultimate / Sport, '20-25, J NOTES: J : Requires KFI 2'' Leveling Kit #106322 New Tubes 106300 or #105700 Old Tubes 105635 UTV Model Specific Plow Mount Specifications: Front Lower Plow Mount System: Allows for easy attachment and removal of the plow. Uses Two Standard 5/8'' Hitch Pins for Secure Connection comes with push tubes Plate Material: Constructed from 1/4'' thick grade 50 steel for durability and strength. Plow Mounting Tabs: Made from 1/4'' thick grade 50 steel to ensure a secure fit. Superior Finish Preparation: Unlike competitors, products undergo metal bead blasting before powder coating to provide the best possible finish. Powder Coated Black: Ensures supreme durability and corrosion resistance. Installation: Comes with complete instructions for hassle-free installation. All Necessary Hardware Included: Provides all the mounting hardware needed for installation. Satisfaction Guaranteed This mount offers a robust and durable option for UTV plowing needs, ensuring long-lasting performance and ease of use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.