Vintage Wood Top, Espreso, 36" X 72"
Mfr # T3672-B1922-SL-LFT-ES-38
Zoro # G8297812
product price:Â $1,520.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Wood (Table Top)
Width
72" (Table Top), 22" Dia. (Base), 3" Dia. (Column)
Depth
36"
Height
41" (Bar Height)
Series
Urban Loft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T3672-B1922-SL-LFT-ES-38
Zoro #
G8297812
UPC #
819832029949
Country of Origin
United States
Dimensions
Width
72" (Table Top), 22" Dia. (Base), 3" Dia. (Column)
Depth
36"
Height
41" (Bar Height)
Details
Material
Wood (Table Top)
Item
Vintage Wood Top,Espreso,36" X 72"
Series
Urban Loft
Shape
Rectangle
Color
Espresso (Table Top), Silver (Base)
Frame Material
16 ga. Steel (Column), Cast Iron (Base)
Description
Vintage Wood Top,Espreso,36 In. X 72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.