Winch Mount for CFMOTO CForce 400 G2 & 2-UP 2022-2025, Heavy-Duty ATV Bracket

  • Mfr # 102065

  • Zoro # G716376472


product price: $54.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102065
Zoro #
G716376472
UPC #
748252683892
Country of Origin
United States

Description

CFMOTO ATV, Year, Model Specific Mount CFORCE 400 G2, '22-25, 102065 CFORCE 400 2-UP G2, '22-24, 102065 The CForce 400 Gen 1 and Gen 2 were both made in 2022. Please verify which machine you have before ordering. Mount 102065 is designed for Gen 2. Mount designed to work with the following winches: KFI: ST17 / A2000 / A2500 / A3000 / SE25 / SE35 KFI: AM-25 / AM-35 / AS-25 / AS-35 KFI: AS-50x WARN: RT15 / XT15 RAMSEY: ATV2500 / ATV3000 SUPERWINCH: ATV2500 / ATV3000 / Terra 2500 / Terra 3500 / Terra 2500 SR / Terra 3500 SR / LT2500 / LT3000 / LT4000ATV / LT4000 SR Will NOT work with Terra25 / Terra35 / Terra45 CYCLE COUNTRY: Work Power 1500 / Work Power 2500 / Powermax 2500 / Powermax 3500 / Powermax 4500 BADLAND: 2-Hole Winches Click Here for Details BADLAND: Standard Winches Click Here for Details CHAMPION: 2-Hole Winches Click Here for Details CHAMPION: ATV 4-Hole Winches Click Here for Details MASTER LOCK: 1500lbs #2955AT Requires roller fairlead with a 4.875'' bolt pattern; available if needed #ATV-RF. KEEPER CORP. TRAKKER: KT2000 Requires roller fairlead with a 4.875'' bolt pattern; available if needed #ATV-RF. KEEPER CORP. TRAKKER: KT2500 / KT3000 / KT2500C / KT3000C SMITTYBILT: XRC 2.0 Requires roller fairlead with a 4.875'' bolt pattern; available if needed #ATV-RF. Listed models come with incorrect ATV roller fairleads. SMITTYBILT: XRC 3.0 / XRC 4.0 XGEAR: X3000 / X4000 4-Hole Standard 3.00'' x 4.875'' bolt pattern VENOM: 2500 / 3000 / 3500 / 4000 Hardcore Series Possibly many others with the below standard mounting patterns, call to confirm. 4-Hole Standard 3.00'' x 4.875'' bolt pattern with rollers that are 4.875'' bolt pattern QUADBOSS: RP25 / RP35 Specifications: Constructed of 10GA GR-50 steel. Unlike all other mount competitors, our mounts are metal bead blasted before they are powder coated for the best possible finish prep. Powder coated black for supreme durability. Complete installation instructions included. All mounting hardware included. Satisfaction guaranteed. Roller fairlead and winch not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.